

€3,329.29/ pieceexcl. VAT
€4,028.44incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | H..-HG |
Shaft diameter | 260 mm |
Width | 195 mm |
Thread Size | Tr280x4 |
prepared for oil injection | Yes |