

€2,722.11/ pieceexcl. VAT
€3,293.75incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | H |
Shaft diameter | 260 mm |
Width | 195 mm |
Thread Size | Tr280x4 |
prepared for oil injection | No |