

€2,197.67/ pieceexcl. VAT
€2,659.18incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | H |
Shaft diameter | 240 mm |
Width | 190 mm |
Thread Size | Tr260x4 |
prepared for oil injection | No |