

€2,141.48/ pieceexcl. VAT
€2,591.19incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | H..-HG |
Shaft diameter | 220 mm |
Width | 172 mm |
Thread Size | Tr240x4 |
prepared for oil injection | Yes |