

€1,929.20/ pieceexcl. VAT
€2,334.33incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | H..-HG |
Shaft diameter | 200 mm |
Width | 161 mm |
Thread Size | Tr220x4 |
prepared for oil injection | Yes |