

€1,651.38/ pieceexcl. VAT
€1,998.17incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | H..-HG |
Shaft diameter | 160 mm |
Width | 131 mm |
Thread Size | M 180x3 |
prepared for oil injection | Yes |