

€1,309.54/ pieceexcl. VAT
€1,584.54incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | H..-HG |
Shaft diameter | 140 mm |
Width | 119 mm |
Thread Size | M 160x3 |
prepared for oil injection | Yes |