

€350.41/ pieceexcl. VAT
€424.00incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | H |
Shaft diameter | 125 mm |
Width | 97 mm |
Thread Size | M 140x2 |
prepared for oil injection | No |