

€28.28/ pieceexcl. VAT
€34.22incl. VAT
1 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | H |
Shaft diameter | 40 mm |
Width | 39 mm |
Thread Size | M 45x1.5 |
prepared for oil injection | No |