

€6,258.99/ pieceexcl. VAT
€7,573.38incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | H..-HG |
Shaft diameter | 340 mm |
Width | 188 mm |
Thread Size | Tr360x5 |
prepared for oil injection | Yes |