

€2,723.68/ pieceexcl. VAT
€3,295.65incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | H |
Shaft diameter | 280 mm |
Width | 168 mm |
Thread Size | Tr300x4 |
prepared for oil injection | No |