FAG

FAG Adapter sleeve or metric shafts H306

  • ERIKS:12768788
  • Manufacturer:4012801052184
Image 1
Save to list

€21.74/ pieceexcl. VAT

€26.31incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
H
Type
Adapter Sleeve
Shaft diameter
25 mm
Width
31 mm
Thread Size
M 30x1.5
B1
31 mm
d
30 mm
d1
25 mm
G
M30x1.5
prepared for oil injection
No