

€1,735.66/ pieceexcl. VAT
€2,100.15incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | H..-HG |
Shaft diameter | 200 mm |
Width | 126 mm |
Thread Size | Tr220x4 |
prepared for oil injection | Yes |