

€677.40/ pieceexcl. VAT
€819.65incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | H |
Shaft diameter | 160 mm |
Width | 109 mm |
Thread Size | M 180x3 |
prepared for oil injection | No |