

€4,495.24/ pieceexcl. VAT
€5,439.24incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | H |
Type | Adapter Sleeve |
Shaft diameter | 260 mm |
Width | 224 mm |
Thread Size | Tr280x4 |
B1 | 224 mm |
d | 280 mm |
d1 | 260 mm |
G | Tr280x4 |
prepared for oil injection | No |