

€4,033.20/ pieceexcl. VAT
€4,880.17incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | H |
Shaft diameter | 240 mm |
Width | 211 mm |
Thread Size | Tr260x4 |
prepared for oil injection | No |