

€1,484.36/ pieceexcl. VAT
€1,796.08incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | H |
Shaft diameter | 180 mm |
Width | 176 mm |
Thread Size | M 200x3 |
prepared for oil injection | No |