

€1,009.88/ pieceexcl. VAT
€1,221.95incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | H |
Type | Adapter Sleeve |
Shaft diameter | 160 mm |
Width | 161 mm |
Thread Size | M 180x3 |
B1 | 161 mm |
d | 180 mm |
d1 | 160 mm |
G | M180x3 |
prepared for oil injection | No |