FAG

FAG Adapter sleeve or metric shafts H2332

  • ERIKS:11669339
  • Manufacturer:4012801310918
Image 1
Save to list

€707.07/ pieceexcl. VAT

€855.55incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
H
Type
Adapter Sleeve
Shaft diameter
140 mm
Width
147 mm
Thread Size
M 160x3
B1
147 mm
d
160 mm
d1
140 mm
G
M160x3
prepared for oil injection
No