

€414.41/ pieceexcl. VAT
€501.44incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | H |
Shaft diameter | 115 mm |
Width | 121 mm |
Thread Size | M 130x2 |
prepared for oil injection | No |