

€155.60/ pieceexcl. VAT
€188.28incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | H |
Type | Adapter Sleeve |
Shaft diameter | 100 mm |
Width | 63 mm |
Thread Size | M 110x2 |
B1 | 63 mm |
d | 110 mm |
d1 | 100 mm |
G | M110x2 |
prepared for oil injection | No |