FAG

FAG Adapter sleeve or metric shafts H219

  • ERIKS:12768753
  • Manufacturer:4012801157544
Image 1
Save to list

€136.73/ pieceexcl. VAT

€165.44incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
H
Type
Adapter Sleeve
Shaft diameter
85 mm
Width
55 mm
Thread Size
M 95x2
B1
55 mm
d
95 mm
d1
85 mm
G
M95x2
prepared for oil injection
No