

€22.54/ pieceexcl. VAT
€27.27incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | H |
Type | Adapter Sleeve |
Shaft diameter | 35 mm |
Width | 31 mm |
Thread Size | M 40x1.5 |
B1 | 31 mm |
d | 40 mm |
d1 | 35 mm |
G | M40x1.5 |
prepared for oil injection | No |