FAG

FAG Adapter sleeve or metric shafts H205

  • ERIKS:12768744
  • Manufacturer:4012801170451
Image 1
Save to list

€19.97/ pieceexcl. VAT

€24.16incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
H
Type
Adapter Sleeve
Shaft diameter
20 mm
Width
26 mm
Thread Size
M 25x1.5
B1
26 mm
d
25 mm
d1
20 mm
G
M25x1.5
prepared for oil injection
No