

€2,876.63/ pieceexcl. VAT
€3,480.72incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | H..-HG |
Shaft diameter | 200 mm |
Width | 186 mm |
Thread Size | Tr220x4 |
prepared for oil injection | Yes |