






€5,831.86/ pieceexcl. VAT
€7,056.55incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 72 |
Type | Angular contact ball bearing |
Execution | Single row |
Inner Diameter | 220 mm |
Outer Diameter | 400 mm |
Width | 65 mm |
Contact angle | 40 ° |
Cage | Brass |
Dynamic load rating | 370 kN |
Static load rating | 570 kN |
Reference speed | 1790 rpm |
Limiting speed | 2480 rpm |
Weight | 36.5 kg |
With sealing | No |