






€4,166.67/ pieceexcl. VAT
€5,041.67incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 72 |
Type | Angular contact ball bearing |
Execution | Single row |
Inner Diameter | 200 mm |
Outer Diameter | 360 mm |
Width | 58 mm |
Contact angle | 40 ° |
Cage | Brass |
Dynamic load rating | 325 kN |
Static load rating | 480 kN |
Reference speed | 1990 rpm |
Limiting speed | 2750 rpm |
Weight | 25.939 kg |
With sealing | No |