






€3,613.59/ pieceexcl. VAT
€4,372.44incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 72 |
Type | Angular contact ball bearing |
Execution | Single row |
Inner Diameter | 190 mm |
Outer Diameter | 340 mm |
Width | 55 mm |
Contact angle | 40 ° |
Cage | Brass |
Dynamic load rating | 300 kN |
Static load rating | 425 kN |
Reference speed | 2140 rpm |
Limiting speed | 2950 rpm |
Weight | 21.8 kg |
With sealing | No |