






€2,443.66/ pieceexcl. VAT
€2,956.83incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 72 |
Type | Angular contact ball bearing |
Execution | Single row |
Inner Diameter | 180 mm |
Outer Diameter | 320 mm |
Width | 52 mm |
Contact angle | 40 ° |
Cage | Brass |
Dynamic load rating | 280 kN |
Static load rating | 380 kN |
Reference speed | 2290 rpm |
Limiting speed | 3100 rpm |
Weight | 18.1 kg |
With sealing | No |