






€4,350.53/ pieceexcl. VAT
€5,264.14incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 72 |
Type | Angular contact ball bearing |
Execution | Single row |
Inner Diameter | 170 mm |
Outer Diameter | 310 mm |
Width | 52 mm |
Contact angle | 40 ° |
Cage | Brass |
Dynamic load rating | 270 kN |
Static load rating | 355 kN |
Reference speed | 2440 rpm |
Limiting speed | 3250 rpm |
Weight | 17.3 kg |
With sealing | No |