






€1,951.38/ pieceexcl. VAT
€2,361.17incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 72 |
Type | Angular contact ball bearing |
Execution | Single row |
Inner Diameter | 160 mm |
Outer Diameter | 290 mm |
Width | 48 mm |
Contact angle | 40 ° |
Cage | Brass |
Dynamic load rating | 241 kN |
Static load rating | 305 kN |
Reference speed | 2650 rpm |
Limiting speed | 3500 rpm |
Weight | 13.9 kg |
With sealing | No |