






€1,469.45/ pieceexcl. VAT
€1,778.03incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 72 |
Type | Angular contact ball bearing |
Execution | Single row |
Inner Diameter | 150 mm |
Outer Diameter | 270 mm |
Width | 45 mm |
Contact angle | 40 ° |
Cage | Brass |
Dynamic load rating | 245 kN |
Static load rating | 275 kN |
Reference speed | 2850 rpm |
Limiting speed | 4100 rpm |
Weight | 10.991 kg |
With sealing | No |
€1,672.87/ pieceexcl. VAT
€2,024.17incl. VAT
Estimated delivery date - 12/11/2026