




€1,214.42/ pieceexcl. VAT
€1,469.45incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 72 |
Type | Angular contact ball bearing |
Execution | Single row |
Inner Diameter | 140 mm |
Outer Diameter | 250 mm |
Width | 42 mm |
Contact angle | 40 ° |
Cage | Brass |
Dynamic load rating | 214 kN |
Static load rating | 231 kN |
Reference speed | 3100 rpm |
Limiting speed | 4450 rpm |
Weight | 8.55 kg |
With sealing | No |