






€922.31/ pieceexcl. VAT
€1,116.00incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 72 |
Type | Angular contact ball bearing |
Execution | Single row |
Inner Diameter | 130 mm |
Outer Diameter | 230 mm |
Width | 40 mm |
Contact angle | 40 ° |
Cage | Brass |
Dynamic load rating | 200 kN |
Static load rating | 204 kN |
Reference speed | 3350 rpm |
Limiting speed | 4850 rpm |
Weight | 6.88 kg |
With sealing | No |
€957.47/ pieceexcl. VAT
€1,158.54incl. VAT
Estimated delivery date - 12/11/2026