






€716.20/ pieceexcl. VAT
€866.60incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 72 |
Type | Angular contact ball bearing |
Execution | Single row |
Inner Diameter | 120 mm |
Outer Diameter | 215 mm |
Width | 40 mm |
Contact angle | 40 ° |
Cage | Brass |
Dynamic load rating | 182 kN |
Static load rating | 178 kN |
Reference speed | 3700 rpm |
Limiting speed | 5200 rpm |
Weight | 6.071 kg |
With sealing | No |