






€729.54/ pieceexcl. VAT
€882.74incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 72 |
Type | Angular contact ball bearing |
Execution | Single row |
Inner Diameter | 110 mm |
Outer Diameter | 200 mm |
Width | 38 mm |
Contact angle | 40 ° |
Cage | Brass |
Dynamic load rating | 167 kN |
Static load rating | 154 kN |
Reference speed | 3950 rpm |
Limiting speed | 5600 rpm |
Weight | 4.98 kg |
With sealing | No |