






€656.89/ pieceexcl. VAT
€794.84incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 72 |
Type | Angular contact ball bearing |
Execution | Single row |
Inner Diameter | 105 mm |
Outer Diameter | 190 mm |
Width | 36 mm |
Contact angle | 40 ° |
Cage | Brass |
Dynamic load rating | 155 kN |
Static load rating | 142 kN |
Reference speed | 4100 rpm |
Limiting speed | 6000 rpm |
Weight | 4.235 kg |
With sealing | No |