






€556.79/ pieceexcl. VAT
€673.72incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 72 |
Type | Angular contact ball bearing |
Execution | Single row |
Inner Diameter | 100 mm |
Outer Diameter | 180 mm |
Width | 34 mm |
Contact angle | 40 ° |
Cage | Brass |
Dynamic load rating | 142 kN |
Static load rating | 124 kN |
Reference speed | 4250 rpm |
Limiting speed | 6300 rpm |
Weight | 3.629 kg |
With sealing | No |