






€352.90/ pieceexcl. VAT
€427.01incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 72 |
Type | Angular contact ball bearing |
Execution | Single row |
Inner Diameter | 95 mm |
Outer Diameter | 170 mm |
Width | 32 mm |
Contact angle | 40 ° |
Cage | Polyamide |
Dynamic load rating | 123 kN |
Static load rating | 106 kN |
Reference speed | 4450 rpm |
Limiting speed | 5200 rpm |
Weight | 2.61 kg |
With sealing | No |
€394.56/ pieceexcl. VAT
€477.42incl. VAT
Estimated delivery date - 12/11/2026