FAG

FAG 7219-B-XL-MP-UA, Angular contact ball bearing, 40 Deg, 95 mm ID, 170 mm OD, Brass Cage

  • ERIKS:11668504
  • Manufacturer:4012801282994
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€477.46/ pieceexcl. VAT

€577.73incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
72
Type
Angular contact ball bearing
Execution
Single row
Inner Diameter
95 mm
Outer Diameter
170 mm
Width
32 mm
Contact angle
40 °
Cage
Brass
Dynamic load rating
123 kN
Static load rating
106 kN
Reference speed
4450 rpm
Limiting speed
6700 rpm
Weight
2.98 kg
With sealing
No