FAG

FAG 7218-B-XL-MP-UB, Angular contact ball bearing, 40 Deg, 90 mm ID, 160 mm OD, Brass Cage

  • ERIKS:13560837
  • Manufacturer:4054371111076
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€428.55/ pieceexcl. VAT

€518.55incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
72
Type
Angular contact ball bearing
Execution
Single row
Inner Diameter
90 mm
Outer Diameter
160 mm
Width
30 mm
Contact angle
40 °
Cage
Brass
Dynamic load rating
114 kN
Static load rating
98 kN
Reference speed
4550 rpm
Limiting speed
7200 rpm
Weight
2.47 kg
With sealing
No