






€378.84/ pieceexcl. VAT
€458.40incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 72 |
Type | Angular contact ball bearing |
Execution | Single row |
Inner Diameter | 90 mm |
Outer Diameter | 160 mm |
Width | 30 mm |
Contact angle | 40 ° |
Cage | Sheet steel |
Dynamic load rating | 114 kN |
Static load rating | 98 kN |
Reference speed | 4550 rpm |
Limiting speed | 5500 rpm |
Weight | 2.26 kg |
With sealing | No |