






€518.99/ pieceexcl. VAT
€627.98incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 72 |
Type | Angular contact ball bearing |
Execution | Single row |
Inner Diameter | 85 mm |
Outer Diameter | 150 mm |
Width | 28 mm |
Contact angle | 40 ° |
Cage | Polyamide |
Dynamic load rating | 97 kN |
Static load rating | 86 kN |
Reference speed | 4750 rpm |
Limiting speed | 5900 rpm |
Weight | 1.9 kg |
With sealing | No |