FAG

FAG 7217-B-XL-MP-UA, Angular contact ball bearing, 40 Deg, 85 mm ID, 150 mm OD, Brass Cage

  • ERIKS:12624752
  • Manufacturer:4012801282833
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€367.74/ pieceexcl. VAT

€444.97incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
72
Type
Angular contact ball bearing
Execution
Single row
Inner Diameter
85 mm
Outer Diameter
150 mm
Width
28 mm
Contact angle
40 °
Cage
Brass
Dynamic load rating
93 kN
Static load rating
81 kN
Reference speed
4800 rpm
Limiting speed
7700 rpm
Weight
2 kg
With sealing
No