






€326.96/ pieceexcl. VAT
€395.62incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 72 |
Type | Angular contact ball bearing |
Execution | Single row |
Inner Diameter | 85 mm |
Outer Diameter | 150 mm |
Width | 28 mm |
Contact angle | 40 ° |
Cage | Brass |
Dynamic load rating | 93 kN |
Static load rating | 81 kN |
Reference speed | 4800 rpm |
Limiting speed | 7700 rpm |
Weight | 2 kg |
With sealing | No |