






€336.59/ pieceexcl. VAT
€407.27incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 72 |
Type | Angular contact ball bearing |
Execution | Single row |
Inner Diameter | 80 mm |
Outer Diameter | 140 mm |
Width | 26 mm |
Contact angle | 40 ° |
Cage | Brass |
Dynamic load rating | 85 kN |
Static load rating | 72 kN |
Reference speed | 4950 rpm |
Limiting speed | 8300 rpm |
Weight | 1.6 kg |
With sealing | No |
€347.66/ pieceexcl. VAT
€420.67incl. VAT
Estimated delivery date - 12/11/2026