






€303.97/ pieceexcl. VAT
€367.80incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 72 |
Type | Angular contact ball bearing |
Execution | Single row |
Inner Diameter | 80 mm |
Outer Diameter | 140 mm |
Width | 26 mm |
Contact angle | 40 ° |
Cage | Sheet steel |
Dynamic load rating | 85 kN |
Static load rating | 72 kN |
Reference speed | 4950 rpm |
Limiting speed | 6400 rpm |
Weight | 1.473 kg |
With sealing | No |
€342.88/ pieceexcl. VAT
€414.88incl. VAT
Estimated delivery date - 12/11/2026