FAG

FAG 7215-B-XL-MP-UB, Angular contact ball bearing, 40 Deg, 75 mm ID, 130 mm OD, Brass Cage

  • ERIKS:13560834
  • Manufacturer:4054369362442
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€273.57/ pieceexcl. VAT

€331.02incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
72
Type
Angular contact ball bearing
Execution
Single row
Inner Diameter
75 mm
Outer Diameter
130 mm
Width
25 mm
Contact angle
40 °
Cage
Brass
Dynamic load rating
73 kN
Static load rating
62 kN
Reference speed
5300 rpm
Limiting speed
8900 rpm
Weight
1.315 kg
With sealing
No