






€521.21/ pieceexcl. VAT
€630.66incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 72 |
Type | Angular contact ball bearing |
Execution | Single row |
Inner Diameter | 75 mm |
Outer Diameter | 130 mm |
Width | 25 mm |
Contact angle | 40 ° |
Cage | Brass |
Dynamic load rating | 73 kN |
Static load rating | 62 kN |
Reference speed | 5300 rpm |
Limiting speed | 8900 rpm |
Weight | 1.33 kg |
With sealing | No |