FAG

FAG 7214-B-XL-MP-UB, Angular contact ball bearing, 40 Deg, 70 mm ID, 125 mm OD, Brass Cage

  • ERIKS:13560833
  • Manufacturer:4054369515640
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€260.97/ pieceexcl. VAT

€315.77incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
72
Type
Angular contact ball bearing
Execution
Single row
Inner Diameter
70 mm
Outer Diameter
125 mm
Width
24 mm
Contact angle
40 °
Cage
Brass
Dynamic load rating
71 kN
Static load rating
58 kN
Reference speed
5500 rpm
Limiting speed
9400 rpm
Weight
1.215 kg
With sealing
No